AS1 Series Information
| Manufacturer Part Number | VFAS1-6300PL-HN |
|---|---|
| Manufacturer | Toshiba |
| Product Series | AS1 |
| Family Series | Toshiba Drives, AS1 Series |
| Description | VFD, VFAS1, 30HP, 22KW, 600V, 3PH, 32A, IP20 |
| Phase | 3 |
| HP (Constant Torque Rating) | 30 hp |
| Amps (Constant Torque Rating) | 32 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 600 VAC |
| AC Voltage | 600 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |