Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | VFAS3-2055P |
|---|---|
| Manufacturer | Toshiba |
| Family Series | Toshiba Drives |
| Description | VFD, VFAS3, 7, 5HP/10HP, 5, 5kW/7.5KW, 240V, 3PH, 25. 4A/32.7A, N1 |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 25.4 A |
| Brake | Dynamic |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 240 VAC |
| Dynamic Braking | Included |
| Net Weight | 30.055 lbs |
| Gross Weight | 36.235 lbs |