Is something broken or in need of attention? Start your repair request here, and we'll take care of it
AS3 Series Information
| Manufacturer Part Number | VFAS3-2370P |
|---|---|
| Manufacturer | Toshiba |
| Product Series | AS3 |
| Family Series | Toshiba Drives, AS3 Series |
| Description | VFD, VFAS3, 50HP/60HP, 37kW/45kW, 240V, 3PH, 149A/176A, N1 |
| Phase | 3 |
| HP (Constant Torque Rating) | 50 hp |
| HP (Variable Torque Rating) | 60 hp |
| Amps (Constant Torque Rating) | 149 A |
| Amps (Variable Torque Rating) | 176 A |
| Brake | Dynamic |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 240 VAC |
| Dynamic Braking | Included |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |