Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | VFAS3-4004PC |
|---|---|
| Manufacturer | Toshiba |
| Family Series | Toshiba Drives |
| Description | VFD, VFAS3, .5HP/1HP, 0, 4kW/.75KW, 480V, 3PH, 1, 5A/2, 2A, N1 |
| Phase | 3 |
| HP (Constant Torque Rating) | 0.5 hp |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 5 A |
| Amps (Variable Torque Rating) | 2.2 A |
| Brake | Dynamic |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 480 VAC |
| Dynamic Braking | Included |
| Net Weight | 10.665 lbs |
| Gross Weight | 13.195 lbs |