Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFAS3-4075PC Toshiba Drives, VFD, VFAS3, 10HP/15HP, 7.5KW/11kW,
MFG Item Number
VFAS3-4075PC
VFAS3-4075PC Toshiba Drives, VFD, VFAS3, 10HP/15HP, 7.5KW/11kW,
MFG Item Number
VFAS3-4075PC
This item cannot be canceled or returned
Description
VFD, VFAS3, 10HP/15HP, 7.5KW/11kW,
Specifications
Specifications
| Manufacturer Part Number |
VFAS3-4075PC |
| Manufacturer |
Toshiba |
| Family Series |
Toshiba Drives |
| Description |
VFD, VFAS3, 10HP/15HP, 7.5KW/11kW, 480V, 3PH, 16.5A/23.5A, N1 |
| Phase |
3 |
| HP (Constant Torque Rating) |
10 hp |
| HP (Variable Torque Rating) |
15 hp |
| Amps (Constant Torque Rating) |
16.5 A |
| Amps (Variable Torque Rating) |
23.5 A |
| Brake |
Dynamic |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Dynamic Braking |
Included |
| Net Weight |
18.715 lbs |
| Gross Weight |
23.725 lbs |
VFAS3-4075PC
Toshiba Drives