Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFAS3-4900PC Toshiba Drives, AS3 Series, VFD, VFAS3, 125HP/150HP, 90kW/110kW,
MFG Item Number
VFAS3-4900PC
VFAS3-4900PC Toshiba Drives, AS3 Series, VFD, VFAS3, 125HP/150HP, 90kW/110kW,
MFG Item Number
VFAS3-4900PC
This item cannot be canceled or returned
Description
VFD, VFAS3, 125HP/150HP, 90kW/110kW,
Specifications
Specifications
| Manufacturer Part Number |
VFAS3-4900PC |
| Manufacturer |
Toshiba |
| Product Series |
AS3 |
| Family Series |
Toshiba Drives, AS3 Series |
| Description |
VFD, VFAS3, 125HP/150HP, 90kW/110kW, 480V, 3PH, 173A/211A, N1 |
| Phase |
3 |
| HP (Constant Torque Rating) |
125 hp |
| HP (Variable Torque Rating) |
150 hp |
| Amps (Constant Torque Rating) |
173 A |
| Amps (Variable Torque Rating) |
211 A |
| Brake |
Dynamic |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
480 VAC |
| Dynamic Braking |
Included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFAS3-4900PC
Toshiba Drives, AS3 Series