Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control
VFB-51-EC
Dwyer Instruments Flow Control
Flowmeter Range 2-20 SCFH Air
MFG Item Number
VFB-51-EC
This item cannot be canceled or returned
Description
Flowmeter Range 2-20 SCFH Air
Specifications
Specifications
| Manufacturer Part Number |
VFB-51-EC |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Flow Control |
| Description |
Flowmeter Range 2-20 SCFH Air Straight Thru Bore |
| Material |
Acrylic |
| Sensor Type |
Gas |
| Port Size |
1/8 " |
| Port Style |
NPT Female |
| Output |
Local Display |
| Accuracy |
3 % |
| Maximum Pressure |
100 psi |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.58 lbs |
VFB-51-EC
Dwyer Instruments Flow Control