VFB10
Pizzato Limit Switches, VF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFB10

Pizzato Limit Switches, VF Series

VFB10

Pizzato Limit Switches, VF Series
Micro slow action 2NO
Item Number
VFB10
MFG Item Number
VF B10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, VF Series
Item #
VFB10
Micro slow action 2NO

VF Series Information

  • Protection Degree IP20 (Terminals), IP40 (Contacts)
  • Actuators with Plastic or Metal Button
  • Technopolymer Housing
VF contact blocks with captive screws, finger protection and self‑lifting clamping screw plates. Provided with positive opening NC contacts for safety applications. Provided with twin bridge contacts, they are particularly suitable for high‑reliability applications. Suitable for installation inside PA, PX and PC series foot switches.

Specifications

Specifications
Manufacturer Part Number VF B10
Manufacturer Pizzato
Product Series VF
Family Series Pizzato Limit Switches, VF Series
Description Micro slow action 2NO
Actuator Type Without Actuator
Contacts 2NO
Contact Rating Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A
Connection Type Screw Terminals
Indicator No
Approvals CE, cULus, UL
Material Technopolymer
Net Weight 0 lbs
Gross Weight 0 lbs