Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Pizzato Limit Switches, VF Series
VFB702
Pizzato Limit Switches, VF Series
Indoor use only position switch
This item cannot be canceled or returned
Description
Limit Switches, VF Series
Indoor use only position switch
Protection Degree IP20 (Terminals), IP40 (Contacts) Actuators with Plastic or Metal Button Technopolymer Housing VF contact blocks with captive screws, finger protection and self‑lifting clamping screw plates. Provided with positive opening NC contacts for safety applications. Provided with twin bridge contacts, they are particularly suitable for high‑reliability applications. Suitable for installation inside PA, PX and PC series foot switches.
Specifications
Specifications
Manufacturer Part Number
VF B702
Manufacturer
Pizzato
Product Series
VF
Family Series
Pizzato Limit Switches, VF Series
Description
Indoor use only position switch
Actuator Type
Button
Contacts
1NO/1NC
Contact Rating
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A
Connection Type
Screw Terminals
Indicator
No
Approvals
CE, cULus, UL
Material
Technopolymer
Comments
Actuator: Metal Button
Net Weight
0 lbs
Gross Weight
0 lbs
VFB702
Pizzato Limit Switches, VF Series