VFC-025ZE-722D
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-025ZE-722D

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-025ZE-722D

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
2-Way 2-1/2 In Ansi300; 2-Way 2-1/2
MFG Item Number
VFC-025ZE-722D
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-025ZE-722D
2-Way 2-1/2 In Ansi300; 2-Way 2-1/2

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-025ZE-722D
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 2-Way 2-1/2 In Ansi300; 2-Way 2-1/2 In Flange Ansi 300 Cv=160; Last Position; 120 +/-10pct. Vac; On/Off
Capacity 160 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 550 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 300 Flange
Net Weight 0 lbs
Gross Weight 0 lbs