VFC-030VE-360B
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-030VE-360B

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-030VE-360B

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
3 In 2-Way Btfly Vlv; Hp Pneu;
MFG Item Number
VFC-030VE-360B
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-030VE-360B
3 In 2-Way Btfly Vlv; Hp Pneu;

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-030VE-360B
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 3 In 2-Way Btfly Vlv; Hp Pneu; Spring Closed Proportional 225 Psi Close-Off
Capacity 185 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 240 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs