VFC-030ZE-030B
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-030ZE-030B

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-030ZE-030B

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
3 In 2-Way Btfly Vlv; Hp Pneu; Dual
MFG Item Number
VFC-030ZE-030B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-030ZE-030B
3 In 2-Way Btfly Vlv; Hp Pneu; Dual

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-030ZE-030B
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 3 In 2-Way Btfly Vlv; Hp Pneu; Dual Action Proportional 450 Psi Close-Off
Capacity 185 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 550 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Fail-Safe Mode Non-Spring
Comments ANSI Class 300 Flange
Net Weight 0 lbs
Gross Weight 0 lbs