VFC-040VE-702N4
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-040VE-702N4

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-040VE-702N4

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Vfc-040Ve-702N4; Vfc-040Ve-702N4
MFG Item Number
VFC-040VE-702N4
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-040VE-702N4
Vfc-040Ve-702N4; Vfc-040Ve-702N4

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-040VE-702N4
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description Vfc-040Ve-702N4; Vfc-040Ve-702N4
Capacity 375 Cv
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 240 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs