VFC-080VE-705N
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-080VE-705N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-080VE-705N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
2-Way 5 In Ansi125/150; 2-Way 8 In
MFG Item Number
VFC-080VE-705N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-080VE-705N
2-Way 5 In Ansi125/150; 2-Way 8 In

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-080VE-705N
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 2-Way 5 In Ansi125/150; 2-Way 8 In Flange Ansi 125/150 Cv=1060; Last Position; 120 +/-10pct. Vac; Propo
Capacity 2,800 Cv
Pipe Size 8 "
Connection Type Flanged
Max Close-Off Pressure 240 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs