VFC-080ZE-727D4
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-080ZE-727D4

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-080ZE-727D4

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Vfc-080Ze-727D4; Vfc-080Ze-727D4
MFG Item Number
VFC-080ZE-727D4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-080ZE-727D4
Vfc-080Ze-727D4; Vfc-080Ze-727D4

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-080ZE-727D4
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description Vfc-080Ze-727D4; Vfc-080Ze-727D4
Capacity 2,000 Cv
Pipe Size 8 "
Connection Type Flanged
Max Close-Off Pressure 550 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 300 Flange
Net Weight 0 lbs
Gross Weight 0 lbs