Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFC-100 Killark Light Fixtures, THREADED FIXTURE BODY 150W
VFC-100 Killark Light Fixtures, THREADED FIXTURE BODY 150W
Description
THREADED FIXTURE BODY 150W
Specifications
Specifications
| Manufacturer Part Number |
VFC-100 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
THREADED FIXTURE BODY 150W |
| Accessory Type |
Fixture Body |
| For Use With |
V Series Splice Boxes, VB Series, VJ Series |
| Comments |
150 W Max, Enclosed and Gasketed |
| Net Weight |
0.425 lbs |
| Gross Weight |
0.5 lbs |
VFC-100
Killark Light Fixtures