VFC-100VE-706N
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-100VE-706N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-100VE-706N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
2-Way 5 In Ansi125/150; 2-Way 10 In
MFG Item Number
VFC-100VE-706N
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-100VE-706N
2-Way 5 In Ansi125/150; 2-Way 10 In

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-100VE-706N
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 2-Way 5 In Ansi125/150; 2-Way 10 In Flange Ansi 125/150 Cv=1630; Last Position; 120 +/-10pct. Vac; Prop
Capacity 4,300 Cv
Pipe Size 10 "
Connection Type Flanged
Max Close-Off Pressure 240 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 150 Flange
Net Weight 0 lbs
Gross Weight 0 lbs