VFC-120ZE-907N
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-120ZE-907N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-120ZE-907N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
2-Way 12 In Ansi300; 2-Way 12 In
MFG Item Number
VFC-120ZE-907N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-120ZE-907N
2-Way 12 In Ansi300; 2-Way 12 In

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-120ZE-907N
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 2-Way 12 In Ansi300; 2-Way 12 In Flange Ansi 300 Cv=1690; Last Position; 120 +/-10pct. Vac;
Capacity 4,000 Cv
Pipe Size 12 "
Connection Type Flanged
Max Close-Off Pressure 550 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 300 Flange
Net Weight 0 lbs
Gross Weight 0 lbs