VFC-122
Dwyer Instruments Flow Control, VFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-122

Dwyer Instruments Flow Control, VFC Series

VFC-122

Dwyer Instruments Flow Control, VFC Series
Flowmeter Range 5-50 SCFM Air
MFG Item Number
VFC-122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, VFC Series
Item #
VFC-122
Flowmeter Range 5-50 SCFM Air

VFC Series Information

Specifications

Specifications
Manufacturer Part Number VFC-122
Manufacturer Dwyer Instruments
Product Series VFC
Family Series Dwyer Instruments Flow Control, VFC Series
Description Flowmeter Range 5-50 SCFM Air
Material Acrylic
Sensor Type Gas
Port Size 1 "
Port Style NPT Female
Output Local Display
Accuracy 2 %
Maximum Pressure 100 psi
Comments 5 to 50 SCFM
Net Weight 1.75 lbs
Gross Weight 1.75 lbs