VFC-140ZE-908N
Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-140ZE-908N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series

VFC-140ZE-908N

Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
14 In; 2-Way Btfly Vlv; Electric;
MFG Item Number
VFC-140ZE-908N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VF High Pressure Butterfly Valves Series
Item #
VFC-140ZE-908N
14 In; 2-Way Btfly Vlv; Electric;

VF High Pressure Butterfly Valves Series Information


Specifications

Specifications
Manufacturer Part Number VFC-140ZE-908N
Manufacturer Johnson Controls
Product Series VF High Pressure Butterfly Valves
Family Series Johnson Controls HVAC Valves, VF High Pressure Butterfly Valves Series
Description 14 In; 2-Way Btfly Vlv; Electric; Proportional 450 Psi Close-Off 120 Vac
Capacity 4,100 Cv
Pipe Size 14 "
Connection Type Flanged
Max Close-Off Pressure 550 psi
Body Pattern Two-Way
Valve Style Butterfly
Medium Temperature Range -40-500 °F
Nominal Voltage 120 VAC
Fail-Safe Mode Non-Spring
Comments ANSI Class 300 Flange
Net Weight 0 lbs
Gross Weight 0 lbs