VFC-153-EC
Dwyer Instruments Flow Control, VFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFC-153-EC

Dwyer Instruments Flow Control, VFC Series

VFC-153-EC

Dwyer Instruments Flow Control, VFC Series
Flowmeter Range 10-75 LPM Water
MFG Item Number
VFC-153-EC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, VFC Series
Item #
VFC-153-EC
Flowmeter Range 10-75 LPM Water

VFC Series Information

Specifications

Specifications
Manufacturer Part Number VFC-153-EC
Manufacturer Dwyer Instruments
Product Series VFC
Family Series Dwyer Instruments Flow Control, VFC Series
Description Flowmeter Range 10-75 LPM Water With End Connections
Material Acrylic
Sensor Type Liquid
Port Size 1 "
Port Style NPT Female
Output Local Display
Accuracy 2 %
Maximum Pressure 100 psi
Net Weight 1.76 lbs
Gross Weight 1.76 lbs