Series Information
| Manufacturer Part Number | VF CA8PD5M-MD |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Cordsets |
| Description | M12 male-female wired connector: straight, 8 poles, 5m cable |
| Cable Type | PVC |
| Number of Pins | 8 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 30 VAC, 30 VDC |
| Current Rating | 2 A |
| Connection | M12 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 8 |
| Wire Size Range | 23 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Protection Rating | IP67, IP69K |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | CE, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |