Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFCA8PD5M

Pizzato Switches

VFCA8PD5M

Pizzato Switches
M12 female wired connector:
Item Number
VFCA8PD5M
MFG Item Number
VF CA8PD5M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
VFCA8PD5M
M12 female wired connector:

Series Information

Specifications

Specifications
Manufacturer Part Number VF CA8PD5M
Manufacturer Pizzato
Family Series Pizzato Switches
Description M12 female wired connector: straight, 8 poles, 5m
Type Connector
For Use With Multiple Series
Color Multi-color
Legend No Marking
Approvals CCC, CE, cULus, EAC
Net Weight 0.59 lbs
Gross Weight 0.6 lbs