VFCII-133
Dwyer Instruments Flow Control, VFCII Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFCII-133

Dwyer Instruments Flow Control, VFCII Series

VFCII-133

Dwyer Instruments Flow Control, VFCII Series
Flowmeter Range 300-2800 LPM Air
MFG Item Number
VFCII-133
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, VFCII Series
Item #
VFCII-133
Flowmeter Range 300-2800 LPM Air

VFCII Series Information

Specifications

Specifications
Manufacturer Part Number VFCII-133
Manufacturer Dwyer Instruments
Product Series VFCII
Family Series Dwyer Instruments Flow Control, VFCII Series
Description Flowmeter Range 300-2800 LPM Air
Material Acrylic
Sensor Type Gas
Port Size 1 "
Port Style NPT Male
Output Local Display
Accuracy 2 %
Maximum Pressure 100 psi
Net Weight 1.8 lbs
Gross Weight 1.8 lbs