Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | VF CNP4PM |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Switches |
| Description | M12 plastic male wired connector, 4 poles, for PG |
| Type | Connector |
| For Use With | Multiple Series |
| Color | Black, Blue, Brown |
| Legend | No Marking |
| Approvals | CCC, CE, cULus, EAC |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |