Series Information
| Manufacturer Part Number | 765083 |
|---|---|
| Manufacturer | Browning |
| Family Series | Browning Bearings |
| Description | Flange Cartridge Bearing, 2.1875 Inch Diameter, Setscrew Locking , Cast Iron Housing, Single Lip |
| Bearing Type | Flange Cartridge |
| Seal Type | Single Lip Contact Seal with Flinger |
| Locking | Set Screw |
| Shaft Diameter | 2.1875 " |
| Shaft Range | 2-2.49 |
| Material | Cast Iron |
| Insert Material | 52100 Steel |
| Net Weight | 0.575 lbs |
| Gross Weight | 0.575 lbs |