Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 2107315 |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Drives |
| Description | S Series Multi-Purpose Micro Drive (2HP, 230V) |
| HP (Constant Torque Rating) | 2 hp |
| HP (Variable Torque Rating) | 1 hp |
| Amps (Constant Torque Rating) | 6 A |
| Amps (Variable Torque Rating) | 5 A |
| Brake | DC Injection, Flux Braking |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | Panel |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Height | 5.04 " |
| Width | 2.68 " |
| Depth | 5.04 " |
| Net Weight | 2.01 lbs |
| Gross Weight | 2.76 lbs |