Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 2124516 |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Drives |
| Description | SW Series NEMA 4X Washdown Drive (2HP, 460V) |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 4 A |
| Brake | DC Injection, Flux Braking |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Protection Rating | IP66 |
| Height | 10.19 " |
| Width | 8.6 " |
| Depth | 7.91 " |
| Net Weight | 11.63 lbs |
| Gross Weight | 15.13 lbs |