Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | VFD-RSI-005-SS-4C |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Drives |
| Description | Drive, AC, 3.0HP, 480V, 5.5A, CT, OP 480Vin 3PH 5.0HP 6.9A VT W/DB Trans 7.1in.Hx3.9in.Wx5.5in.D |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 6.9 A |
| Amps (Variable Torque Rating) | 5.5 A |
| Brake | DC Injection, Flux Braking |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Height | 7.09 " |
| Width | 3.94 " |
| Depth | 5.51 " |
| Net Weight | 4.065 lbs |
| Gross Weight | 4.945 lbs |