Series Information
| Manufacturer Part Number | 2123927 |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Drives |
| Description | GM2 Series Multi-Purpose Micro Drive (7.5HP, 230V) |
| HP (Constant Torque Rating) | 7.5 hp |
| HP (Variable Torque Rating) | 5 hp |
| Amps (Constant Torque Rating) | 10 A |
| Amps (Variable Torque Rating) | 17 A |
| Brake | DC Injection, Flux Braking |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | DIN Rail |
| Nominal Input Voltage | 240 VAC |
| AC Voltage | 230 VAC |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Height | 7.6 " |
| Width | 5.31 " |
| Depth | 6.25 " |
| Net Weight | 4.2 lbs |
| Gross Weight | 4.7 lbs |