VFD-RSI-040-H2-4C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD-RSI-040-H2-4C

Benshaw Drives

VFD-RSI-040-H2-4C

Benshaw Drives
VFD Drive
MFG Item Number
VFD-RSI-040-H2-4C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
VFD-RSI-040-H2-4C
VFD Drive

Series Information

Specifications

Specifications
Manufacturer Part Number VFD-RSI-040-H2-4C
Manufacturer Benshaw
Family Series Benshaw Drives
Description H2 series Multi-Purpose VFD
HP (Constant Torque Rating) 40 hp
HP (Variable Torque Rating) 30 hp
Amps (Constant Torque Rating) 61 A
Amps (Variable Torque Rating) 41 A
Brake DC Injection, Flux Braking
Operator Controls Keypad Included
Motor Control-Max Level Sensorless Vector
Mounting Panel
Nominal Input Voltage 480 VAC
AC Voltage 460 VAC
Enclosure Protected Chassis
Protection Rating IP20
Height 13.78 "
Width 8.66 "
Depth 8.79 "
Net Weight 18.635 lbs
Gross Weight 21.945 lbs