Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 2127747 |
|---|---|
| Manufacturer | Benshaw |
| Family Series | Benshaw Drives |
| Description | H2 Series Multi-Purpose Variable Frequency Drive (50HP, 460V) |
| HP (Constant Torque Rating) | 50 hp |
| HP (Variable Torque Rating) | 40 hp |
| Amps (Constant Torque Rating) | 75 A |
| Amps (Variable Torque Rating) | 55 A |
| Brake | DC Injection, Flux Braking |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Sensorless Vector |
| Mounting | Panel |
| Nominal Input Voltage | 480 VAC |
| AC Voltage | 460 VAC |
| Enclosure | Protected Chassis |
| Protection Rating | IP20 |
| Height | 17.72 " |
| Width | 10.83 " |
| Depth | 11.18 " |
| Net Weight | 57 lbs |
| Gross Weight | 57 lbs |