VFD015C43A
Delta Products Drives, C2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD015C43A Delta Products Drives, C2000 Series, Drive, AC, 2HP, 480V, 3PH, 4A, VT

MFG Item Number
VFD015C43A

VFD015C43A Delta Products Drives, C2000 Series, Drive, AC, 2HP, 480V, 3PH, 4A, VT

MFG Item Number
VFD015C43A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, C2000 Series
Item #
VFD015C43A
Drive, AC, 2HP, 480V, 3PH, 4A, VT

C2000 Series Information

  • Speed/torque/position control mode, dual rating design (Normal duty/heavy duty)
  • Outstanding 4‑quadrant torque control/limit
  • 2 in 1 (induction motor and synchronous motor)
  • Built‑in Delta PLC function, safe stop function and brake unit
  • Support of various network protocols
  • Synchronous position control
  • Long‑life design and life detection of important components
  • Enhanced protections and adaptation to ambient conditions
  • Complies with global safety standards, including CE, UL and cUL
  • Modular design for easy maintenance and many extensions
  • High‑speed communication interface with built‑in CANopen and MODBUS communication (optional cards for PROFIBUS‑DP, DeviceNet, MODBUS TCP and EtherNet/IP)

Videos

Specifications

Specifications
Manufacturer Part Number VFD015C43A
Manufacturer Delta Products
Product Series C2000
Family Series Delta Products Drives, C2000 Series
Description Drive, AC, 2HP, 480V, 3PH, 4A, VT
Phase 3
HP (Variable Torque Rating) 2 hp
Amps (Constant Torque Rating) 3.8 A
Amps (Variable Torque Rating) 4 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative Yes
Operator Controls Keypad Included
Motor Control-Max Level Closed Loop Vector
Nominal Input Voltage 347 VAC, 380 VAC, 415 VAC, 480 VAC
AC Voltage 323-528 VAC
Frame Size A
Dynamic Braking Included
Height 9.84 "
Width 5.12 "
Depth 6.69 "
Net Weight 0 lbs
Gross Weight 0 lbs