VFD022EL21A
Delta Products Drives, VFD-EL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD022EL21A Delta Products Drives, VFD-EL Series, Drive, AC, 3Hp, 230V Single Phase

MFG Item Number
VFD022EL21A

VFD022EL21A Delta Products Drives, VFD-EL Series, Drive, AC, 3Hp, 230V Single Phase

MFG Item Number
VFD022EL21A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, VFD-EL Series
Item #
VFD022EL21A
Drive, AC, 3Hp, 230V Single Phase

VFD-EL Series Information

  • Micro Drive
  • V/Hz
  • 0.25 to 5 HP
  • 120 to 480 Volt Models 1 & 3 Phase
  • IP20
The VFD‑EL series is multiple function micro AC drive. It has a built in EMI filter, RFI switch, easy DC bus sharing for side‑by‑side installation, high precision current detection, overload protection, and a built in keypad.
  • Output Frequency of 0.1 to 600 Hz
  • Built In PID Feedback Control
  • RS‑485 with MODBUS Communication
  • Additional Communication Options Available

Specifications

Specifications
Manufacturer Part Number VFD022EL21A
Manufacturer Delta Products
Product Series VFD-EL
Family Series Delta Products Drives, VFD-EL Series
Description Drive, AC, 3Hp, 230V Single Phase Input
Phase 1
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 11 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Motor Control-Max Level V/Hz (Scalar)
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 600 Hz
Protection Rating IP20
Dynamic Braking Included
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
S100-03D13-0B0000
S100-03D13-0B0000
Control Techniques Drives, Commander S Series