VFD150C53A-21
Delta Products Drives, C2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD150C53A-21 Delta Products Drives, C2000 Series, VFD-C2000, 20HP 600V, FOC & TRQ

MFG Item Number
VFD150C53A-21

VFD150C53A-21 Delta Products Drives, C2000 Series, VFD-C2000, 20HP 600V, FOC & TRQ

MFG Item Number
VFD150C53A-21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, C2000 Series
Item #
VFD150C53A-21
VFD-C2000, 20HP 600V, FOC & TRQ

C2000 Series Information

  • Speed/torque/position control mode, dual rating design (Normal duty/heavy duty)
  • Outstanding 4‑quadrant torque control/limit
  • 2 in 1 (induction motor and synchronous motor)
  • Built‑in Delta PLC function, safe stop function and brake unit
  • Support of various network protocols
  • Synchronous position control
  • Long‑life design and life detection of important components
  • Enhanced protections and adaptation to ambient conditions
  • Complies with global safety standards, including CE, UL and cUL
  • Modular design for easy maintenance and many extensions
  • High‑speed communication interface with built‑in CANopen and MODBUS communication (optional cards for PROFIBUS‑DP, DeviceNet, MODBUS TCP and EtherNet/IP)

Videos

Specifications

Specifications
Manufacturer Part Number VFD150C53A-21
Manufacturer Delta Products
Product Series C2000
Family Series Delta Products Drives, C2000 Series
Description VFD-C2000, 20HP 600V, FOC & TRQ Drive
Phase 3
HP (Constant Torque Rating) 10 hp
HP (Variable Torque Rating) 20 hp
Amps (Constant Torque Rating) 16.8 A
Amps (Variable Torque Rating) 24.2 A
Brake DC Injection, Dynamic Braking Transistor Included
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Nominal Input Voltage 575 VAC, 600 VAC
AC Voltage 525-600 VAC
Frequency 600 Hz
Frame Size B
Protection Rating IP20
Height 12.6 "
Width 7.48 "
Depth 7.48 "
Net Weight 10.5822 lbs
Gross Weight 10.5822 lbs