CP2000 Series Information
| Manufacturer Part Number | VFD150CP4EB-21 |
|---|---|
| Manufacturer | Delta Products |
| Product Series | CP2000 |
| Family Series | Delta Products Drives, CP2000 Series |
| Description | VFD-CP2000, 20HP 460V, 3phase input, Internal EMI Filter, Variable Torque Drive |
| Phase | 3 |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Variable Torque Rating) | 32 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel, Wall |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 599 Hz |
| Frame Size | B |
| Protection Rating | IP20 |
| Height | 12.6 " |
| Width | 7.48 " |
| Depth | 7.48 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |