VFD1600F43A
Delta Products Drives, VFD-F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD1600F43A Delta Products Drives, VFD-F Series, Drive, AC, 215Hp Three Phase 460V

MFG Item Number
VFD1600F43A

VFD1600F43A Delta Products Drives, VFD-F Series, Drive, AC, 215Hp Three Phase 460V

MFG Item Number
VFD1600F43A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, VFD-F Series
Item #
VFD1600F43A
Drive, AC, 215Hp Three Phase 460V

VFD-F Series Information

  • Variable Torque Drive
  • V/Hz
  • 1 to 50 HP 208/240 V 3‑Phase
  • 1 to 215 HP 480V 3‑Phase
  • IP20
Delta's VFD‑F series is specifically designed for medium and high horsepower fan and pump applications. The F series offers an adjustable V/F curve and automatic voltage regulation. It also offers the capability of connecting and running 4 consecutive motors. A set of motors consisting of 1 variable‑speed motor and 3 constant‑speed motors is supported.
  • Output Frequency of 0.1 to 120 Hz
  • Built In PID Feedback Control
  • Built In MODBUS Communication
  • Additional Communication Options Available

Specifications

Specifications
Manufacturer Part Number VFD1600F43A
Manufacturer Delta Products
Product Series VFD-F
Family Series Delta Products Drives, VFD-F Series
Description Drive, AC, 215Hp Three Phase 460V Input
Phase 3
HP (Variable Torque Rating) 215 hp
Amps (Variable Torque Rating) 310 A
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level V/Hz (Scalar)
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 120 Hz
Protection Rating IP20
Dynamic Braking Optional (External)
Net Weight 0 lbs
Gross Weight 0 lbs