Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFD1A6MS21AFSAA Delta Products Drives, MS300 Series, 1/4HP 0.2kW 230V 1.6A HD 1.8A ND
MFG Item Number
VFD1A6MS21AFSAA
VFD1A6MS21AFSAA Delta Products Drives, MS300 Series, 1/4HP 0.2kW 230V 1.6A HD 1.8A ND
MFG Item Number
VFD1A6MS21AFSAA
This item cannot be canceled or returned
Description
1/4HP 0.2kW 230V 1.6A HD 1.8A ND
- Supports Open loop control of IM and PM motors
- Output frequency:
Standard models: 0 to 599 Hz
High speed models: 0 to 1500 Hz (V/f Control)
120% for 60 seconds for Normal Duty (ND)
150% for 60 seconds for Heavy Duty (HD)
- Built‑in PLC program with 2K steps capacity
- Built‑in brake choppers for the entire series
- Removable 5‑digit LED keypad for remote operation
- Safety standard compliance: Safe Torque Off (SIL2/PLd)
- Multi‑motor Control,built‑in four IM motor control parameters
- Optional built‑in Class A (C2) standard EMC filter for 1‑phase 230V, 3‑phase 460V models
- One high speed pulse input terminals MI7 built‑in with maximum speed up to 33kHz
- One high speed pulse output terminals DFM built‑in with maximum speed up to 33kHz
- New PCB coating for circuit (IEC 60721‑3‑3 class 3C2) and thermal design suitable for harsh environment applications
- Built‑in one slot do communication card installation : CANopen, PROFIBUS DP, DeviceNet, MODBUS TCP, EtherNet/IP
Specifications
Specifications
| Manufacturer Part Number |
VFD1A6MS21AFSAA |
| Manufacturer |
Delta Products |
| Product Series |
MS300 |
| Family Series |
Delta Products Drives, MS300 Series |
| Description |
1/4HP 0.2kW 230V 1.6A HD 1.8A ND 1ph IP20 599Hz EMC Filter |
| Phase |
1 |
| HP (Constant Torque Rating) |
0.25 hp |
| Amps (Constant Torque Rating) |
1.6 A |
| Brake |
DC Injection, Dynamic Braking |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Keypad Included |
| Motor Control-Max Level |
Closed Loop Vector |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frequency |
599 Hz |
| Frame Size |
B3 |
| Protection Rating |
IP20 |
| Height |
5.59 " |
| Width |
72 " |
| Depth |
6.26 " |
| Net Weight |
2.91 lbs |
| Gross Weight |
2.91 lbs |
VFD1A6MS21AFSAA
Delta Products Drives, MS300 Series