Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VFD220B23A Delta Products Drives, VFD-B Series, Drive, AC, 30Hp Three Phase 230V
MFG Item Number
VFD220B23A
VFD220B23A Delta Products Drives, VFD-B Series, Drive, AC, 30Hp Three Phase 230V
MFG Item Number
VFD220B23A
This item cannot be canceled or returned
Description
Drive, AC, 30Hp Three Phase 230V
General Purpose Drive Sensorless Open/Closed Loop Vector 1 Phase 230V Series: 1 to 3 HP 3 Phase 230V Series: 1 to 50 HP 3 Phase 460V Series: 1 to 100 HP 3 Phase 575V Series: 1 to 100 HP IP20/NEMA 1 The VFD‑B series represents Delta's NEMA 1 general purpose AC drive. The VFD‑B series drive is rated to provide constant torque, featuring open and closed loop vector control. Delta offers an optional 2000 Hz high speed output that can be factory programmed at the customer's request.
Output Frequency of 0.1 to 400 Hz Built In PID Feedback Control Auto Torque Boost & Slip Compensation Built In MODBUS Communication
Specifications
Specifications
Manufacturer Part Number
VFD220B23A
Manufacturer
Delta Products
Product Series
VFD-B
Family Series
Delta Products Drives, VFD-B Series
Description
Drive, AC, 30Hp Three Phase 230V Input
Phase
3
HP (Constant Torque Rating)
30 hp
Amps (Constant Torque Rating)
90 A
Brake
DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frequency
400 Hz
Protection Rating
IP20
Dynamic Braking
Optional (External)
Net Weight
0 lbs
Gross Weight
0 lbs
VFD220B23A
Delta Products Drives, VFD-B Series