Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VFD220E43A Delta Products Drives, VFD-E Series, Drive, AC, 30Hp, 460V Three Phase
MFG Item Number
VFD220E43A
VFD220E43A Delta Products Drives, VFD-E Series, Drive, AC, 30Hp, 460V Three Phase
MFG Item Number
VFD220E43A
This item cannot be canceled or returned
Description
Drive, AC, 30Hp, 460V Three Phase
Micro Drive Sensorless Vector 0.25 to 30 HP 120 to 480 Volt Models 1 & 3‑Phase IP20 The VFD‑E series represents Delta Electronic's low horsepower, constant torque, IP20 rated Drive. Modular in design with flexible extension cards and a built‑in PLC function, the VFD‑E drive offers the ability to write and execute simple Ladder Logic programs. This state‑of‑the‑art series meets a full range of application requirements.
Output Frequency of 0.1 to 600 Hz Built In PLC Function Optional Fieldbus Modules
Specifications
Specifications
Manufacturer Part Number
VFD220E43A
Manufacturer
Delta Products
Product Series
VFD-E
Family Series
Delta Products Drives, VFD-E Series
Description
Drive, AC, 30Hp, 460V Three Phase Input
Phase
3
HP (Constant Torque Rating)
30 hp
Amps (Constant Torque Rating)
45 A
Brake
DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Sold Separately, See Accessories
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
600 Hz
Protection Rating
IP20
Dynamic Braking
Optional (External)
Comments
LED Status Indicator Included, Keypad Sold Separately.
Net Weight
0 lbs
Gross Weight
0 lbs
VFD220E43A
Delta Products Drives, VFD-E Series