VFD2500C63B-00
Delta Products Drives, C2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD2500C63B-00 Delta Products Drives, C2000 Series, VFD-C2000, 350HP 690V, FOC & TRQ

MFG Item Number
VFD2500C63B-00

VFD2500C63B-00 Delta Products Drives, C2000 Series, VFD-C2000, 350HP 690V, FOC & TRQ

MFG Item Number
VFD2500C63B-00
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, C2000 Series
Item #
VFD2500C63B-00
VFD-C2000, 350HP 690V, FOC & TRQ

C2000 Series Information

  • Speed/torque/position control mode, dual rating design (Normal duty/heavy duty)
  • Outstanding 4‑quadrant torque control/limit
  • 2 in 1 (induction motor and synchronous motor)
  • Built‑in Delta PLC function, safe stop function and brake unit
  • Support of various network protocols
  • Synchronous position control
  • Long‑life design and life detection of important components
  • Enhanced protections and adaptation to ambient conditions
  • Complies with global safety standards, including CE, UL and cUL
  • Modular design for easy maintenance and many extensions
  • High‑speed communication interface with built‑in CANopen and MODBUS communication (optional cards for PROFIBUS‑DP, DeviceNet, MODBUS TCP and EtherNet/IP)

Videos

Specifications

Specifications
Manufacturer Part Number VFD2500C63B-00
Manufacturer Delta Products
Product Series C2000
Family Series Delta Products Drives, C2000 Series
Description VFD-C2000, 350HP 690V, FOC & TRQ Drive
Phase 3
HP (Constant Torque Rating) 215 hp
HP (Variable Torque Rating) 335 hp
Amps (Constant Torque Rating) 180 A
Amps (Variable Torque Rating) 290 A
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Nominal Input Voltage 575 VAC, 600 VAC, 690 VAC
AC Voltage 525-690 VAC
Frequency 600 Hz
Frame Size G
Enclosure Open Chassis
Protection Rating IP00
Height 39.37 "
Width 19.69 "
Depth 15.63 "
Net Weight 297.6244 lbs
Gross Weight 297.6244 lbs