VFD370C43S
Delta Products Drives, C2000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD370C43S Delta Products Drives, C2000 Series, VFD-C2000, 50HP 460V, FOC & TRQ

MFG Item Number
VFD370C43S

VFD370C43S Delta Products Drives, C2000 Series, VFD-C2000, 50HP 460V, FOC & TRQ

MFG Item Number
VFD370C43S
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, C2000 Series
Item #
VFD370C43S
VFD-C2000, 50HP 460V, FOC & TRQ

C2000 Series Information

  • Speed/torque/position control mode, dual rating design (Normal duty/heavy duty)
  • Outstanding 4‑quadrant torque control/limit
  • 2 in 1 (induction motor and synchronous motor)
  • Built‑in Delta PLC function, safe stop function and brake unit
  • Support of various network protocols
  • Synchronous position control
  • Long‑life design and life detection of important components
  • Enhanced protections and adaptation to ambient conditions
  • Complies with global safety standards, including CE, UL and cUL
  • Modular design for easy maintenance and many extensions
  • High‑speed communication interface with built‑in CANopen and MODBUS communication (optional cards for PROFIBUS‑DP, DeviceNet, MODBUS TCP and EtherNet/IP)

Videos

Specifications

Specifications
Manufacturer Part Number VFD370C43S
Manufacturer Delta Products
Product Series C2000
Family Series Delta Products Drives, C2000 Series
Description VFD-C2000, 50HP 460V, FOC & TRQ Drive
Phase 3
HP (Constant Torque Rating) 50 hp
HP (Variable Torque Rating) 50 hp
Amps (Constant Torque Rating) 69 A
Amps (Variable Torque Rating) 73 A
Brake DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 600 Hz
Frame Size D0
Protection Rating IP20
Height 19.69 "
Width 11.02 "
Depth 10.04 "
Net Weight 84.8781 lbs
Gross Weight 84.8781 lbs