Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFD49AMS23ANSHA Delta Products Drives, MS300 Series, 15HP 11kW 230V 49A HD 51A ND
MFG Item Number
VFD49AMS23ANSHA
VFD49AMS23ANSHA Delta Products Drives, MS300 Series, 15HP 11kW 230V 49A HD 51A ND
MFG Item Number
VFD49AMS23ANSHA
This item cannot be canceled or returned
Description
15HP 11kW 230V 49A HD 51A ND
- Supports Open loop control of IM and PM motors
- Output frequency:
Standard models: 0 to 599 Hz
High speed models: 0 to 1500 Hz (V/f Control)
120% for 60 seconds for Normal Duty (ND)
150% for 60 seconds for Heavy Duty (HD)
- Built‑in PLC program with 2K steps capacity
- Built‑in brake choppers for the entire series
- Removable 5‑digit LED keypad for remote operation
- Safety standard compliance: Safe Torque Off (SIL2/PLd)
- Multi‑motor Control,built‑in four IM motor control parameters
- Optional built‑in Class A (C2) standard EMC filter for 1‑phase 230V, 3‑phase 460V models
- One high speed pulse input terminals MI7 built‑in with maximum speed up to 33kHz
- One high speed pulse output terminals DFM built‑in with maximum speed up to 33kHz
- New PCB coating for circuit (IEC 60721‑3‑3 class 3C2) and thermal design suitable for harsh environment applications
- Built‑in one slot do communication card installation : CANopen, PROFIBUS DP, DeviceNet, MODBUS TCP, EtherNet/IP
Specifications
Specifications
| Manufacturer Part Number |
VFD49AMS23ANSHA |
| Manufacturer |
Delta Products |
| Product Series |
MS300 |
| Family Series |
Delta Products Drives, MS300 Series |
| Description |
15HP 11kW 230V 49A HD 51A ND 3ph IP20 High Speed |
| Phase |
3 |
| HP (Constant Torque Rating) |
15 hp |
| Amps (Constant Torque Rating) |
49 A |
| Brake |
DC Injection, Dynamic Braking |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Keypad Included |
| Motor Control-Max Level |
Closed Loop Vector |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
200-240 VAC |
| Frequency |
1,500 Hz |
| Frame Size |
E1 |
| Protection Rating |
IP20 |
| Height |
9.84 " |
| Width |
5.12 " |
| Depth |
7.83 " |
| Net Weight |
11.3538 lbs |
| Gross Weight |
11.3538 lbs |
VFD49AMS23ANSHA
Delta Products Drives, MS300 Series