Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFD4A2MS43ANSAA Delta Products Drives, MS300 Series, 2HP 1.5kW 480V 4.2A HD 4.6A
MFG Item Number
VFD4A2MS43ANSAA
VFD4A2MS43ANSAA Delta Products Drives, MS300 Series, 2HP 1.5kW 480V 4.2A HD 4.6A
MFG Item Number
VFD4A2MS43ANSAA
Description
2HP 1.5kW 480V 4.2A HD 4.6A
- Supports Open loop control of IM and PM motors
- Output frequency:
Standard models: 0 to 599 Hz
High speed models: 0 to 1500 Hz (V/f Control)
120% for 60 seconds for Normal Duty (ND)
150% for 60 seconds for Heavy Duty (HD)
- Built‑in PLC program with 2K steps capacity
- Built‑in brake choppers for the entire series
- Removable 5‑digit LED keypad for remote operation
- Safety standard compliance: Safe Torque Off (SIL2/PLd)
- Multi‑motor Control,built‑in four IM motor control parameters
- Optional built‑in Class A (C2) standard EMC filter for 1‑phase 230V, 3‑phase 460V models
- One high speed pulse input terminals MI7 built‑in with maximum speed up to 33kHz
- One high speed pulse output terminals DFM built‑in with maximum speed up to 33kHz
- New PCB coating for circuit (IEC 60721‑3‑3 class 3C2) and thermal design suitable for harsh environment applications
- Built‑in one slot do communication card installation : CANopen, PROFIBUS DP, DeviceNet, MODBUS TCP, EtherNet/IP
Specifications
Specifications
| Manufacturer Part Number |
VFD4A2MS43ANSAA |
| Manufacturer |
Delta Products |
| Product Series |
MS300 |
| Family Series |
Delta Products Drives, MS300 Series |
| Description |
2HP 1.5kW 480V 4.2A HD 4.6A ND 3ph IP20 599Hz |
| Phase |
3 |
| HP (Constant Torque Rating) |
2 hp |
| Amps (Constant Torque Rating) |
4.2 A |
| Brake |
DC Injection, Dynamic Braking |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Keypad Included |
| Motor Control-Max Level |
Closed Loop Vector |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Frequency |
599 Hz |
| Frame Size |
B1 |
| Protection Rating |
IP20 |
| Height |
5.59 " |
| Width |
72 " |
| Depth |
5.63 " |
| Net Weight |
1.915 lbs |
| Gross Weight |
2.945 lbs |
VFD4A2MS43ANSAA
Delta Products Drives, MS300 Series