Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFD643-5 American Control Electronics Drives, DRIVE
VFD643-5 American Control Electronics Drives, DRIVE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
VFD643-5 |
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Drives |
| Description |
DRIVE |
| Net Weight |
0 lbs |
| Gross Weight |
7.79 lbs |
VFD643-5
American Control Electronics Drives