Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls HVAC Drives, NH-HMQ-H1 Series
VFD68CJJ-2C
Johnson Controls HVAC Drives, NH-HMQ-H1 Series
5 Hp; 460 Vac; 50/60 Hz; 5 Hp
MFG Item Number
VFD68CJJ-2C
This item cannot be canceled or returned
Description
HVAC Drives, NH-HMQ-H1 Series
5 Hp; 460 Vac; 50/60 Hz; 5 Hp
NH-HMQ-H1 Series Information
Specifications
Specifications
| Manufacturer Part Number |
VFD68CJJ-2C |
| Manufacturer |
Johnson Controls |
| Product Series |
NH-HMQ-H1 |
| Family Series |
Johnson Controls HVAC Drives, NH-HMQ-H1 Series |
| Description |
5 Hp; 460 Vac; 50/60 Hz; 5 Hp (3.7Kw); 8 Amp; 460 Vac |
| Nominal Input Voltage |
480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
5 hp |
| Amps (Variable Torque Rating) |
8 A |
| AC Voltage |
414-506 VAC |
| Brake |
None |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Height |
5 " |
| Width |
4.25 " |
| Depth |
6.125 " |
| Frequency |
60 Hz |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
VFD68CJJ-2C
Johnson Controls HVAC Drives, NH-HMQ-H1 Series