VFD7A5MS23ANSAA
Delta Products Drives, MS300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFD7A5MS23ANSAA Delta Products Drives, MS300 Series, 2HP 1.5kW 230V 7.5A HD 8.0A ND

MFG Item Number
VFD7A5MS23ANSAA

VFD7A5MS23ANSAA Delta Products Drives, MS300 Series, 2HP 1.5kW 230V 7.5A HD 8.0A ND

MFG Item Number
VFD7A5MS23ANSAA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MS300 Series
Item #
VFD7A5MS23ANSAA
2HP 1.5kW 230V 7.5A HD 8.0A ND

MS300 Series Information

  • Supports Open loop control of IM and PM motors
  • Output frequency:
Standard models: 0 to 599 Hz
High speed models: 0 to 1500 Hz (V/f Control)
  • Dual rating design:
120% for 60 seconds for Normal Duty (ND)
150% for 60 seconds for Heavy Duty (HD)
  • Built‑in PLC program with 2K steps capacity
  • Built‑in brake choppers for the entire series
  • Removable 5‑digit LED keypad for remote operation
  • Safety standard compliance: Safe Torque Off (SIL2/PLd)
  • Multi‑motor Control,built‑in four IM motor control parameters
  • Optional built‑in Class A (C2) standard EMC filter for 1‑phase 230V, 3‑phase 460V models
  • One high speed pulse input terminals MI7 built‑in with maximum speed up to 33kHz
  • One high speed pulse output terminals DFM built‑in with maximum speed up to 33kHz
  • New PCB coating for circuit (IEC 60721‑3‑3 class 3C2) and thermal design suitable for harsh environment applications
  • Built‑in one slot do communication card installation : CANopen, PROFIBUS DP, DeviceNet, MODBUS TCP, EtherNet/IP

Videos

Specifications

Specifications
Manufacturer Part Number VFD7A5MS23ANSAA
Manufacturer Delta Products
Product Series MS300
Family Series Delta Products Drives, MS300 Series
Description 2HP 1.5kW 230V 7.5A HD 8.0A ND 3ph IP20 599Hz
Phase 3
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 7.5 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Closed Loop Vector
Mounting DIN Rail
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 599 Hz
Frame Size B1
Protection Rating IP20
Height 5.59 "
Width 72 "
Depth 5.63 "
Net Weight 1.875 lbs
Gross Weight 2.945 lbs