VFDA4X04-D230-PCM
Minarik Drives Drives, VFD-PCM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VFDA4X04-D230-PCM Minarik Drives Drives, VFD-PCM Series, Drive, Pot Incl.

MFG Item Number
VFDA4X04-D230-PCM

VFDA4X04-D230-PCM Minarik Drives Drives, VFD-PCM Series, Drive, Pot Incl.

MFG Item Number
VFDA4X04-D230-PCM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, VFD-PCM Series
Item #
VFDA4X04-D230-PCM
Drive, Pot Incl.

VFD-PCM Series Information

  • Compact Size: Chassis Unit is Small and Easy to Mount
  • Isolated Input: Accepts Floating or Grounded Signals 0‑10VDC, 0‑5VDC or 4‑20mA
  • DC Injection Braking: Jumper Selectable with Adjustable Brake Current and Brake Time Settings
  • Output Voltage Doubler: Enables VFD to Provide 230V Three Phase out to the Motor when only 115VAC Single Phase Power Supply is Available
  • Torque 'Foldback' Feature: Allows up to 200% Torque to Overcome Intermittent Peak Loads then Reduces the Torque to the Current Limit Level
The Volts/Hertz VFD‑PCM has all the features of the VFD series with several additional enhancements. They include an isolated front end, minimum speed adjustment potentiometer, DC injection braking, and automatic or manual restarts.

The dual voltage, isolated VFD‑PCM inverter can accept a speed reference signal without a separate isolation card. They can be used with a variety of motors including 3‑phase induction, single‑phase permanent split capacitor (PSC),shaded pole and synchronous motors.

Packed with features, the VFD‑PCM series has a 'doubling' jumper that can be set to output 230VAC to a motor when only 115VAC power supply is available. A jumper also determines if the VFD is set for automatic or manual restarting.

If automatic restart is selected, the inverter will restart after a low voltage fault or power loss, when the input voltage is restored to a minimum level. Another jumper selectable option is DC injection braking or coast‑to‑stop. Customizing the brake time and current is easy with adjustable trimmer pots.

The compact VFD‑PCM is available to 1.5 hp, and has the features and flexibility expected in a full‑featured AC drive.

  • Auto or Manual Restart: Jumper Selectable. After a Low Input Voltage Fault the VFD Will Restart Itself when Minimum Input Voltage is Re‑Established
  • Enable and Direction Inputs: Conveniently Interface to the VFD for Enable (Start/Stop) and Direction (FWD/REV) Control
  • Adjustable 4 to 16kHz Switching Frequency: Higher Frequencies Result in Audibly Quiet Motor Operation. Lower Frequencies Produce Less Electrical Noise. Choose the Right Setting for the Environment
  • User Adjustable Calibration Pots: Minimum Speed, Maximum Speed, Current Limit, Acceleration, Deceleration, Slip Compensation, Boost, Zero Set, Brake Current and Brake Time
  • Diagnostic LEDs: Power, Fault, Enable and Torque Limit
  • AC Line Fusing: Conveniently Included

Videos

Specifications

Specifications
Manufacturer Part Number VFDA4X04-D230-PCM
Manufacturer Minarik Drives
Product Series VFD-PCM
Family Series Minarik Drives Drives, VFD-PCM Series
Description Drive, Pot Incl.
Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 4 A
Brake DC Injection
Operator Controls Built In
NEMA Rating NEMA 4X
Mounting Panel
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 104-127 VAC, 207-253 VAC
Frequency 120 Hz
Dynamic Braking Not Available
Comments Potentiometer Included.
Net Weight 3.75 lbs
Gross Weight 3.75 lbs
Alternatives
KBAC-24DGRAY
KBAC-24DGRAY
KB Electronics Drives, KBAC Series