VFDL3610TM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VFDL3610TM Baldor-ABB Motors Motors, 3HP, 1750RPM, 1PH, 60HZ, 184TC, 3640LC
MFG Item Number
VFDL3610TM

VFDL3610TM Baldor-ABB Motors Motors, 3HP, 1750RPM, 1PH, 60HZ, 184TC, 3640LC

MFG Item Number
VFDL3610TM
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
VFDL3610TM
3HP, 1750RPM, 1PH, 60HZ, 184TC, 3640LC

Series Information

Specifications

Specifications
Manufacturer Part Number VFDL3610TM
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 3HP, 1750RPM, 1PH, 60HZ, 184TC, 3640LC
Type General Purpose
Horsepower 3 hp
Speed 1,750 RPM
RPM 1,750 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 184TC
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 15.5 A
Service Factor 1
Composition Steel
Net Weight 94 lbs
Gross Weight 98 lbs
Alternatives
131603.00
131603.00
Leeson Motors, Agricultural Duty Series
131178
131178
Leeson Motors