Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VFDM3542
.75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M
This item cannot be canceled or returned
Description
.75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M
Specifications
Specifications
| Manufacturer Part Number |
VFDM3542 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Service Factor |
1 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
11.35 " |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
VFDM3542
Baldor-ABB Motors Motors